0 items

Mirabelle® Key West 2.5 gpm Centerset Lavatory Faucet with Double Lever Handle

MIRWSKW400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.5 gpm water saving aerator
  • 1/2" IPS connections
  • 4" installation spread
  • Brass pop-up drain assembly
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Optional Accessories: Extension kit: PF4LAVEXTWT
  • Quarter-turn ceramic disc cartridge
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Key West
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Type
Centerset
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday