0 items

Mirabelle® St Augustine® 2.5 gpm Pressure Balancing Tub and Shower Trim with Single Lever Handle

MIRSA8030

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 setting multifunction self-cleaning showerhead; trim only
  • Installation, operating, care and maintenance instructions included
  • Lifetime Limited Warranty
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Pressure balanced
  • Showerhead 2.5 gpm max.
  • Slip-fit spout with diverter
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
St Augustine®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-3/8 in
Spout Type
Slip Fit Diverter Spout
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday