0 items

Mirabelle® Sophistispa® 2.5 gpm Showerhead

MIRSH2010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPT brass ball joint connection
  • 4" wide with self cleaning rubber nozzles
  • Flow rate: 2.5 gpm max.
  • Lifetime Limited Warranty
  • cUPC/IAPMO listed

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Sophistispa®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Material
Brass
Showerhead Function
Single
Size
1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday