0 items

Mirabelle® Boca Raton® 2 gpm Single Cross Handle Tub and Shower Trim

MIRBR8030E

Color Finish

Starting at $334.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five-function showerhead: aerated, aerated and spray, spray, massage and spray and massage
  • Pressure balanced
  • Slip-fit spout with diverter

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Boca Raton®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
5
Spout Type
Diverter
Spray Type
Aerated, Aerated/Spray, Massage
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday