0 items

Mirabelle® Key West 2 gpm Single Lever Handle Shower Trim

MIRKW8020E

Color Finish

Starting at $234.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five-function showerhead: aerated, aerated and spray, spray, massage and spray and massage
  • Pressure balanced

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Key West
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Showerhead Function
5
Spray Type
Aerated, Aerated/Spray, Massage
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday