0 items

Mirabelle® Amberley 23-5/8 x 19-3/8 in. Pedestal Lavatory Sink with 8 in. Center

MIRAM358

Color Finish

Starting at $206.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included
  • Rear overflow

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
23-5/8 in x 19-3/8 in
Center Size
8 in
Collection
Amberley
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 or 4 Hole
Height
35-3/8 in
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-7/8 in x 19-1/4 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday