Mirabelle® Vilamonte 24 in. Towel Bar
MIRVL24TB
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Vilamonte
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Installation Type
- Wall Mount
- Length
- 24 in
- Material
- Metal
- Width
- 25-3/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday