0 items

Mirabelle® 24 x 19 in. Console Pedestal Base Chrome

MIR2419RCP

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features adjustable leg levelers for easy leveling on uneven floors
  • Made of 18 gauge type 304 stainless steel

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Stainless Steel
Material Type
304

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday