0 items

Mirabelle® Key West 3-Hole 1-Bowl Lavatory Sink

MIRKW358A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 34" height for maximum comfort
  • Mounting hardware included
  • Overall size: 24" X 20"
  • Vitreous china with rear overflow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
20-1/8 in x 11-3/4 in x 5-7/8 in
CARB OTC LEED Compliant
No
Center Size
8 in
Collection
Key West
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
27-5/8 in x 22 in x 5-7/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday