0 items

Mirabelle® Amberley 3-Hole Drop-In Lavatory Sink

MIRAM454

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cutout template included
  • Drop-In
  • Overall size: 22 3/8" X 18 5/8"
  • Vitreous china with rear overflow

SPECIFICATIONS

ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
22 3/8 in x 18 5/8 in
Center Size
4 in
Collection
Amberley
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/8 in
Faucet Installation
3 Hole
IAPMO Listed
Yes
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22 3/8 x 18 5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday