0 items

Mirabelle® Provincetown 3-Hole Pedestal Bathroom Sink with 8 in. Widespread Faucet Hole and Center Drain

MIRPRC358

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
17-1/4 in x 11-5/16 in x 5-9/16 in
CARB OTC LEED Compliant
No
Center Size
8 in
Collection
Provincetown
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-1/8 in x 19 in
Pedestal Only - FEI
No
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday