0 items

Mirabelle® Amberley 3-Hole Pedestal Lavatory Sink

MIRAM354

Color Finish

Starting at $241.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 34" height
  • Mounting hardware included
  • Rear overflow
  • Vitreous China

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
23-5/8 in x 19-3/8 in
CARB OTC LEED Compliant
No
Center Size
4 in
Collection
Amberley
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 19-1/4 in x 35-5/8 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday