0 items

Mirabelle® Key West 3-Hole Pedestal Lavatory Sink with 4 in. Centerset

MIRKW344A

Color Finish

Starting at $171.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 35" height
  • Mounting hardware included
  • Rear overflow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
CARB OTC LEED Compliant
No
Center Size
4 in
Collection
Key West
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24-1/8 in x 19-3/8 in x 5-7/8 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday