0 items

Mirabelle® Boca Raton 3-Hole Whirlpool Faucet with Double Cross Handle

MIRBR3RT

Color Finish

Starting at $456.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8" to 16" installation spread
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Quarter-turn ceramic disc cartridge
  • Solid brass construction, exposed pop-up drain without overflow
  • Two handle

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Boca Raton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
16.12 gpm
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2 in
Spout Reach
8-9/16 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday