0 items

Mirabelle® Sitka 30 in. Soaking Bathtub with Right Hand Drain

MIRSKS6030R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral tile flange and skirt; tub has no access panel
  • Textured slip-resistant bottom
  • UL 1795

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME A112
CARB OTC LEED Compliant
No
Capacity
42 gal
Collection
Sitka
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
20-3/4 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
UL Listed
Yes
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday