0 items

Mirabelle® Custom Showering 4 in. Square Ceiling Mount Shower Arm with Escutcheon

MIRRSC40S

Color Finish

Starting at $35.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling mount shower arm
  • See Custom Showering collection for more showering options

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Custom Showering
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Ceiling Mount
Length
4 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday