0 items

Mirabelle® Bradenton 59-3/4 x 30 in. 48 gal 3-Wall Alcove Bathtub with Right Hand Drain

MIRBDS6030R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral skirt and tile flange
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
48 gal
Collection
Bradenton
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
18-7/8 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
59-3/4 in
Material
Acrylic
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday