0 items

Mirabelle® Amberley™ 59-3/4 x 36 in. Acrylic Drop-In Air Bath

MIRAMA6036

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
56 gal
Collection
Amberley™
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
21-1/4 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
59-3/4 in
Material
Acrylic
Number Of Jets
65
UL Listed
Yes
Volts
120V
Width
36 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday