0 items

Mirabelle® Edenton™ 59-3/4 x 36 in. Acrylic Drop-In Air Whirlpool

MIREDT6036

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Intuitive electronic control pad
  • Pre-leveled base
  • Pre-wired for simple plug in installation
  • Safety suction
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
57 gal
Collection
Edenton™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
22-1/4 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
59-3/4 in
Material
Acrylic
Number Of Jets
65
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday