0 items

Mirabelle® Custom Showering 6-1/4 in. Tub Spout

MIRTS99

Color Finish

Starting at $38.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Pendleton
  • Non-diverter tub spout
  • Slip fit
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Zinc spout

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
Pendleton Collection
Collection
Custom Showering
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
End Connections
Slip Fit
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-15/16 in
IAPMO Listed
Yes
Length
6-1/4 in
Material
Zinc
NSF Certified
No
Spout Reach
6-1/4 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday