0 items

Mirabelle® Sitka 60 in. 57 gal Acrylic Bathtub

MIRSKS6036

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Textured slip-resistant bottom
  • UL 1795

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME A112
CARB OTC LEED Compliant
No
Capacity
57 gal
Collection
Sitka
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
GSA Approved
No
Height
23 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday