0 items

Mirabelle® Provincetown 60 x 32 in. 3-Wall Alcove Acrylic Left Hand Air Whirlpool with Skirt

MIRPRT6032L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eight high-flow, adjustable jets
  • Includes 7.5 A heated blower with 20 minute purge cycle to dry air channel (air bath and total massage)
  • Includes integral tile flange and skirt with removable access panel
  • Integral arm rests
  • Operating capacity: 43 gal
  • Powerful 1.75 hp, 10.9 A, 119 gpm variable flow device
  • Two single-speed air switch actuators
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME 19.7-M 1995, ASME A112
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
48 gal
Collection
Provincetown
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
21-1/2 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday