0 items

Mirabelle® Edenton 60 x 32 in. Acrylic Bath Tub

MIREDS6032

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
62 gal
Collection
Edenton
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
End
Height
19-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
59-3/4 in
Material
Acrylic
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday