0 items

Mirabelle® Bradenton 60 x 32 in. Acrylic Drop-In Air Bath

MIRBDA6032

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Integral arm rests
  • One 3-speed air switch actuator
  • Operating capacity: 43 gal
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
48 gal
Collection
Bradenton
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
End
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
65
UL Listed
Yes
Volts
120V
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday