0 items

Mirabelle® Provincetown 60 x 32 in. Right-Hand Bath Tub with Skirt

MIRPRS6032R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Constructed of highest grade acrylic
  • Integral arm rests
  • Integral skirt
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
Capacity
48 gal
Collection
Provincetown
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
Right
Height
22-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday