0 items

Mirabelle® Sitka 60 x 36 in. 65 gal Acrylic Drop-In Whirlpool

MIRSKT6036

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blower with 20 minute purge cycle to dry air channel
  • Eight high-flow, adjustable jets
  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Preprogrammed variable massage cycles for air massage
  • Safety suction
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1 1995
ASME Specifications
ASME A112
CARB OTC LEED Compliant
No
Capacity
65 gal
Collection
Sitka
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
23 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday