0 items

Mirabelle® Key West 60 x 36 in. Drop-In Whirlpools with Reversible Drain

MIRKWA6036

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Intuitive electronic control pad
  • Operating capacity: 60 gal
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
Capacity
72 gal
Collection
Key West
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
22 in
Horsepower
1-3/4 hp
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
65
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday