0 items

Mirabelle® Galatia 60 x 42 in. Oval Air Bath Tub

MIRGAA6042V

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Intuitive electronic control pad
  • Operating capacity: 40 gal
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
Capacity
58 gal
Collection
Galatia
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
21 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
60 in
Material
Acrylic
Number Of Jets
65
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday