0 items

Mirabelle® St. Augustine 60 x 60 in. 105 gal Bathtub with Side Drain

MIRSAS6060LS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60 in L X 60 in W X 24 in H
  • Capacity: 75 gal
  • Constructed of highest grade acrylic
  • Drop-In
  • Jets shown not included
  • Optional accessories: Tile flange kit: PFTLKC
  • Side drain
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME 19.7-M 1995, ASME A112
Bathtub Shape
Corner
CARB OTC LEED Compliant
No
Capacity
105 gal
Collection
St. Augustine
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Side
GSA Approved
No
Height
24 in
IAPMO Listed
Yes
Length
60 in
Material
Acrylic
UL Listed
No
Width
60 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday