0 items

Mirabelle® St Augustine® 60 x 60 in. Acrylic Corner Left Hand Whirlpool with Skirt

MIRSAW6060L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8 high-flow quarter-turn directional and volume adjustable whirlpool jets
  • Capacity: 75 gal
  • Constructed of highest grade acrylic
  • Drop-In
  • Intuitive electronic control pad
  • Optional tile flange PFTLKC sold separately
  • Powerful 1.75 hp, 10.9 amps, 119 gpm variable flow device
  • Removable skirt
  • Side drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
75 gal
Collection
St Augustine®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
22 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Corner
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
60 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday