0 items

Mirabelle® Cordoba 60W 1-Light Wall Sconce

MIRCO1LGT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5" W X 9 1/4" H
  • Extends 7"
  • Mounting hardware included
  • UL listed
  • Uses one 60W Medium A19 lamp max

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cordoba
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Energy Star Compliant
No
Glass Type
White
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday