0 items

Mirabelle® Sitka 60X30 RH WP W/SKT *SITKA WHIT

MIRSKW6030R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eight high-flow, adjustable jets
  • Integral tile flange and skirt; tub has no access panel
  • Intuitive electronic control pad
  • Operating capacity: 42 gal
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Safety suction
  • Textured slip-resistant bottom
  • UL 1795
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME A112
Capacity
47 gal
Collection
Sitka
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
20-3/4 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday