0 items

Mirabelle® Sitka 60X32 LH AIR BATH W/SKT *SITKA WHIT

MIRSKA6032L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blower with 20 minute purge cycle to dry air channel
  • Integral tile flange and skirt; tub has no access panel
  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • UL 1795
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME A112
Capacity
62 gal
Collection
Sitka
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
20-3/4 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday