0 items

Mirabelle® Edenton™ 66 x 36 in. Acrylic Air Bath Tub

MIREDA6636

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Intuitive electronic control pad
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
Capacity
94 gal
Collection
Edenton™
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
22-1/2 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
66 in
Material
Acrylic
Number Of Jets
65
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday