0 items

Mirabelle® Sitka 66 x 36 in. Whirlpool Bathtub with Reversible Drain

MIRSKW6636

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eight high-flow, adjustable jets
  • Intuitive electronic control pad
  • Operating capacity: 68 gal
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Safety suction
  • Textured slip-resistant bottom
  • UL 1795

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1 1995
ASME Specifications
ASME A112
CARB OTC LEED Compliant
No
Capacity
75 gal
Collection
Sitka
Color Finish
White
Color Finish Category
Whites
Depth
19-1/4 in
Drain Location
Reversible
Height
23 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
66 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Watts
600
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday