0 items

Mirabelle® St Augustine 72 x 42 in. Drop-In Whirlpools

MIRSAW7242

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High-flow, adjustable jets
  • Intuitive electronic control pad
  • Operating capacity: 72 gal
  • Powerful whirlpool pump with variable flow device
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
Capacity
105 gal
Collection
St Augustine
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
22 in
Horsepower
1-3/4 hp
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
8
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday