0 items

Mirabelle® Sitka Air Tub

MIRSKA6636

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blower with 20 minute purge cycle to dry air channel
  • Intuitive electronic control pad
  • Operating capacity: 68 gal
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • UL 1795
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
AMP
20, 9
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME A112 19.7-M-1995
CARB OTC LEED Compliant
No
Capacity
75 gal
Collection
Sitka
Color Finish
White
Color Finish Category
Whites
Depth
23 in
Drain Location
Reversible
Height
19-1/4 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
66 in
Material
Acrylic
Number Of Jets
56
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday