0 items

Mirabelle® Vilamonte Diverter Tub Spout

MIRTS82

Color Finish

Starting at $43.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Boca Raton and Key West

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vilamonte
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS, Slip
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday