59-3/4 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
Edenton™ 59-3/4 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower with graduated power settings for air massage
- Preprogrammed variable massage cycles for air massage
- Heated blower with 20 minute purge cycle to dry air channel
- Intuitive electronic control pad
- Textured slip-resistant bottom
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 57 gal
- Collection:
- Edenton™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Reversible
- Height:
- 22-1/4 in
- Horsepower:
- 1-3/4 hp
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 65
- Overall Length:
- 59-3/4 in
- Overall Width:
- 36 in
- Size:
- 59-3/4 in x 36 in