0 items

Mirabelle® Bradenton Elongated Toilet Bowl

MIRBD250EC

Color Finish

Starting at $199.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EcoClean flushing technology
  • Includes 2" fully glazed trapway with high performance 3" flush valve
  • Includes polished chrome trip lever
  • Supply and seat not included

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Bradenton
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17 in
Toilet Bowl Length
29-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
17 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday