0 items

Mirabelle® Expansion Drain for Floor Mount Tub Filler

MIREXD100

Color Finish

Starting at $178.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
MIRPTFS2000 Tub Filler
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday