0 items

Mirabelle® Vilamonte Lavatory Faucet with Pop-Up with Single Lever Handle

MIRWSVL105

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Optional deck plate included
  • Push-activated brass pop-up over flow drain assembly

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Vilamonte
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7-3/8 in
Spout Reach
4-5/16 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday