0 items

Mirabelle® MultiChoice® Universal Single Handle Ceramic Disc Cartridge in Brass

MIR280910000

Brand Model Compatibility

Mirabelle MIRXBD100 Bradenton Faucet
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Mirabelle MIRXBD100 Bradenton Faucet
Cartridge Type
Ceramic
Collection
MultiChoice® Universal
End Connection 1
PEX
Lead Law Compliant
Yes
Material
Forged Brass
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday