0 items

Mirabelle® Winter Haven® Non-Thermostatic Valve Trim (Less Volume Control)

MIRWH35842

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Optional accessories: Extension kit: MIR3491025; Replacement cartridge: MIR2351HF
  • Required accessories: Valve: MIR3580022
  • Solid brass construction, exposed pop-up drain without overflow
  • Temperature control only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
Collection
Winter Haven®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Knob
Height
7-1/4 in
IAPMO Listed
Yes
Length
7-1/4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday