0 items

Mirabelle® Beasley Robe Hook

MIRBERH

Color Finish

Starting at $20.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Beasley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/8 in
Height
5-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday