0 items

Mirabelle® Key West Tank Lid

MIRKW241LID

Color Finish

Starting at $65.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Key West
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Type
Tank Lid
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday