0 items

Mirabelle® Milazzo Thermostatic Valve Trim with Single Cross Handle

MIRML9009

Color Finish

Starting at $195.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Collection
Milazzo
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-11/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday