0 items

Mirabelle® Sitka Whirlpool Bathtub

MIRSKW7236

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eight high-flow, adjustable jets
  • Intuitive electronic control pad
  • Operating capacity: 83 gal
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Safety suction
  • Textured slip-resistant bottom
  • UL 1795

SPECIFICATIONS

ADA Compliant
No
AMP
20, 9
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME A112 19.7-M-1995
CARB OTC LEED Compliant
No
Capacity
90 gal
Collection
Sitka
Color Finish
White
Color Finish Category
Whites
Depth
23 in
Drain Location
Reversible
Height
15-3/4 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday