Mirabelle® 1.8 gpm Single-Function Handshower

MIRHS4060G

Color Finish

Starting at $116.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires hose sold separately
  • Single function hand shower

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3/4 in
End Connection 1
NPSM
End Connections
NPSM
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Height
8-3/4 in
IAPMO Listed
Yes
Length
8-3/4 in
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
Type
Single-Function Handshower
WaterSense Labeled
Yes
Width
1-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday