1-13/16 in. Air Switch in Polished Chrome
This product has been replaced by
Manufacturer Part #484436
1-13/16 in. Air Switch in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-13/16 in
- Diameter:
- 1-13/16 in
- Height:
- 2-3/16 in
- Material:
- Brass
- UL Listed:
- No
- Width:
- 1-13/16 in